Shop All Pin & Sleeve Receptacles
Meltric
31-34931 RECEPTACLE
Mfr # 31-34931
Zoro # G701755558
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34931
- Zoro # G701755558
- UPC # 784474604871
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Contact Configuration | 3P+G |
Keying Position | 1 |
IP Rating | IP54/55 |
Number of Notch Positions | 5 |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Impact Rating | IK08 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Color Code | Blue |
Description
DR7c RECEPTACLE POLY BLUE SIZE 3 IP 54/55 3P+G 50A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Ring terminal connection (HBL2320RT)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.600)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P48)
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-68163 INLET (63-68163)
- Meltric Pin & Sleeve Devices