Shop All Pin & Sleeve Receptacles
Meltric
31-34931-172 RECEPTACLE
Mfr # 31-34931-172
Zoro # G001755593
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-34931-172
- Zoro # G001755593
- UPC # 784474675949
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 50 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Hz | 60 Hz |
Auxiliary Contact Voltage Rating | 400VAC |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Contact Configuration | 3P+G |
Number of Aux. Outputs | +2 AUX |
IP Rating | IP54/55 |
Number of Notch Positions | 5 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Color Code | Blue |
Impact Rating | IK08 |
Auxiliary Contact Rating | 5A |
Terminal Type | Screw terminal |
Terminal Connection | Screw |
Description
DR7c RECEPTACLE POLY BLUE SIZE 3 IP 54/55 3P+G 50A 600 VAC/130 VDC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 250 VA, 55°C, 120V AC, 240/480V AC (MT0250A)
- HALEX 3 Plas Conduit Bushing (75230)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- Meltric Pin & Sleeve Receptacles