Shop All Pin & Sleeve Receptacles
Meltric
31-34247-K04 RECEPTACLE
Mfr # 31-34247-K04
Zoro # G001756569
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34247-K04
- Zoro # G001756569
- UPC # 784474616980
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 9/16 in (14 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+N+G 50A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (IG5361)
- HONDA Battery (31500-MCR-D03)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- SQUARE D Lug, 125A, 240V AC, 3 Poles (QO3125SL)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- Meltric Pin & Sleeve Receptacles