Shop All Pin & Sleeve Receptacles
Meltric
31-34243-K04-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 31-34243-K04-4X
Zoro # G101759439
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34243-K04-4X
- Zoro # G101759439
- UPC # 784474649940
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 9/16 in (14 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 50A 480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L18-30, Perma-Link Indust. Gra (2530-P)
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FRS-R-3-1/2)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- Meltric Pin & Sleeve Receptacles