Shop All Pin & Sleeve Receptacles
Meltric
31-34242-K04 RECEPTACLE
Mfr # 31-34242-K04
Zoro # G501758490
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34242-K04
- Zoro # G501758490
- UPC # 784474622585
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 9/16 in (14 mm) |
Wire Size | 14 AWG to 4 AWG |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 50A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 460V AC Wye/266V AC (DTGB0142S)
- HONEYWELL Explosion Proof Limit Switch, Plunger, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (EX-Q)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLL7)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 17-18061 INLET (17-18061)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- Meltric Pin & Sleeve Devices