Shop All Pin & Sleeve Receptacles
Meltric
31-34242-K04-375-4X RECEPTACLE MUSHROOM PAWL TYPE 4X WATERTIGHTNESS
Mfr # 31-34242-K04-375-4X
Zoro # G601756129
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34242-K04-375-4X
- Zoro # G601756129
- UPC # 784474041904
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 9/16 in (14 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Impact Rating | IK08 |
Color Code | Red |
Contact Configuration | 2P+G |
Keying Position | 24 |
Terminal Type | Screw terminal |
IP Rating | IP66/67 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating_Abnormal Overload | 75A |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 2P+G 50A 480 VAC 60 Hz NO AUX MUSHROOM PAWL TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 1 Pole, 347/600V AC, B Curve (BDA160303)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 100A, 600V AC, Non-Indicating (DFJ-100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.20A, 600V AC, Non-Indicating (FRS-R-2/10)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP62)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- Meltric Pin & Sleeve Devices