Shop All Pin & Sleeve Receptacles
Meltric
31-34237-K16-375-843-4X RECEPTACLE PADLOCKABLE MUSHROOM PAWL TYPE 4X W
Mfr # 31-34237-K16-375-843-4X
Zoro # G501757417
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34237-K16-375-843-4X
- Zoro # G501757417
- UPC # 784474033794
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 9/16 in (14 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 120/208V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Color Code | Blue |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 23 |
Impact Rating | IK08 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 3P+N+G |
Load Break Amp Rating_Abnormal Overload | 75A |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+N+G 50A 120/208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T2000D1)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 1 Gang, Steel, Round (296-1)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-68165 INLET (63-68165)
- Meltric Pin & Sleeve Receptacles