Shop All Pin & Sleeve Receptacles
Meltric
31-34233-K16 RECEPTACLE
Mfr # 31-34233-K16
Zoro # G101756582
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34233-K16
- Zoro # G101756582
- UPC # 784474620543
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 9/16 in (14 mm) |
Use With Installation Accessory Size | 3 |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 50A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Soft Starter (3RW3038-1BB04)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- EATON BUSSMANN Semiconductor Fuse, FWH Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40B)
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- Meltric Pin & Sleeve Receptacles