Shop All Pin & Sleeve Receptacles
Meltric
31-34233-K16-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 31-34233-K16-NC
Zoro # G101757060
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34233-K16-NC
- Zoro # G101757060
- UPC # 784474000079
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 9/16 in (14 mm) |
Wire Size | 14 AWG to 4 AWG |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 50A 208 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI OUTLET 20A WHT (GFTR2-0KW)
- VAST Safety End Cap, 1-5/8"X1-5/8", Green, PK10 (V800NEOCPGN-10)
- DIVERSIFIED SLU-0201 Series Universal Phase Monitor with Rapid Cycle Lockout & Diagnostic LED (SLU0201)
- RACO Electrical Box Cover, 1 Gang, Rectangular, 6289, Single Receptical (6289)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- Meltric Pin & Sleeve Devices