Shop All Pin & Sleeve Receptacles
Meltric
31-34233-K16-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 31-34233-K16-4X
Zoro # G901757796
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34233-K16-4X
- Zoro # G901757796
- UPC # 784474056861
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 9/16 in (14 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 50A 208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7.5, 8 PK (70605)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD6)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13250)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- Meltric Pin & Sleeve Devices