Shop All Pin & Sleeve Receptacles
Meltric
31-34232-K16 RECEPTACLE
Mfr # 31-34232-K16
Zoro # G101756674
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34232-K16
- Zoro # G101756674
- UPC # 784474616355
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 9/16 in (14 mm) |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 50A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 803' Length, 0.0221" Diameter, Red (24SNSP)
- GARDNER BENDER Switch, Push On/Off, SPST, 10A, 125VAC (GSW-21)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- Meltric Pin & Sleeve Devices