Shop All Pin & Sleeve Receptacles
Meltric
31-34187-K14-375 RECEPTACLE MUSHROOM PAWL
Mfr # 31-34187-K14-375
Zoro # G101757459
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34187-K14-375
- Zoro # G101757459
- UPC # 784474035750
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 9/16 in (14 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 347/600V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Hz | 60 Hz |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Aux. Outputs | NO AUX |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Impact Rating | IK08 |
Keying Position | 18 |
Color Code | Black |
Contact Configuration | 3P+N+G |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP55 |
Load Break Amp Rating_Abnormal Overload | 75A |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+N+G 50A 347/600 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- SQUARE D Miniature Circuit Breaker, QOU Series 90A, 3 Pole, 120/240V AC (QOU390)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F42110)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- Meltric Pin & Sleeve Devices