Shop All Pin & Sleeve Receptacles
Meltric
31-34183-K14-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 31-34183-K14-NC
Zoro # G101760107
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-34183-K14-NC
- Zoro # G101760107
- UPC # 784474015226
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 9/16 in (14 mm) |
Use With Installation Accessory Size | 3 |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 50A 600 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Cable Protector End Cap, 1 Channel, PK2 (US/ECAP22QSW)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- Meltric Pin & Sleeve Devices