Shop All Pin & Sleeve Receptacles
Meltric
31-34183-K14-972 RECEPTACLE
Mfr # 31-34183-K14-972
Zoro # G201757007
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34183-K14-972
- Zoro # G201757007
- UPC # 784474654265
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 9/16 in (14 mm) |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 50A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3926-TTB1)
- EATON BUSSMANN Glass Fuse, 5A, 125V AC (BP/GMC-5)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- 3M Displacement Connector, 22-16AWG, PK100 (557)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 03-A8001 INLET (03-A8001)
- Meltric Pin & Sleeve Devices