Shop All Pin & Sleeve Receptacles
Meltric
31-34183-K14-972-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 31-34183-K14-972-4X
Zoro # G201757151
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Female
- Voltage 600V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-34183-K14-972-4X
- Zoro # G201757151
- UPC # 784474666459
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 9/16 in (14 mm) |
Dimensions | 4.21 in H x 3.57 in D |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 50A 600 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14" L Miniature Cable Tie BK PK 1000 (TY234MX)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNKGV)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80409)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-98167 INLET (63-98167)
- Meltric Pin & Sleeve Devices