Shop All Pin & Sleeve Receptacles
Meltric
31-34182-K14-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 31-34182-K14-NC
Zoro # G401759658
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34182-K14-NC
- Zoro # G401759658
- UPC # 784474020299
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 9/16 in (14 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 50A 600 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Litz Wire, 18 AWG Unserved Sngl Build, 5/20/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (100/38LITZ.125)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 1 Pole, 120/240V AC (HOM125)
- SQUARE D Thermal Unit, 12 to 18A (B22.0)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 37-68072 INLET (37-68072)
- CROUSE HINDS ARKTITE 4P 4W 60A AMP 600V-AC RECEPTACLE (APR6453)
- Meltric Pin & Sleeve Devices