Shop All Pin & Sleeve Receptacles
Meltric
31-34176-K07-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 31-34176-K07-NC
Zoro # G101757534
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34176-K07-NC
- Zoro # G101757534
- UPC # 784474037686
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 9/16 in (14 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 50 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
IP Rating | IP55 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Impact Rating | IK08 |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Number of Aux. Outputs | NO AUX |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 2P+N+G |
Operating Temp. Range | -40C to 60C |
Color Code | Orange |
Keying Position | 17 |
Load Break Amp Rating_Abnormal Overload | 75A |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+N+G 50A 125/250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 2In Rigid 1Hole Conduit Strap (61120)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1412HWPL2LG)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- Meltric Pin & Sleeve Receptacles