Shop All Pin & Sleeve Receptacles
Meltric
31-34173-K07 RECEPTACLE
Mfr # 31-34173-K07
Zoro # G201757052
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34173-K07
- Zoro # G201757052
- UPC # 784474620574
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 9/16 in (14 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 50A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Hinged (A1210CHQR)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- Meltric Pin & Sleeve Receptacles