Shop All Pin & Sleeve Receptacles
Meltric
31-34173-K07-843 RECEPTACLE PADLOCK PAWL
Mfr # 31-34173-K07-843
Zoro # G201759513
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34173-K07-843
- Zoro # G201759513
- UPC # 784474064880
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 9/16 in (14 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 50A 250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV18-10R-MY)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M200P)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- Meltric Pin & Sleeve Devices