Shop All Pin & Sleeve Receptacles
Meltric
31-18245-K04 INLET
Mfr # 31-18245-K04
Zoro # G201757373
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-18245-K04
- Zoro # G201757373
- UPC # 784474052733
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 277V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Terminal Type | Screw terminal |
Keying Position | 24 |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Notch Positions | 24 |
Number of Aux. Outputs | NO AUX |
IP Rating | IP54 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Color Code | Gray |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 1P+N+G |
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 3R 1P+N+G 30A 277 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MP2S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A243008LP)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 39-38961 INLET (39-38961)
- Meltric Pin & Sleeve Receptacles