Shop All Pin & Sleeve Receptacles
Meltric
31-18243-K04 INLET
Mfr # 31-18243-K04
Zoro # G301758294
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DR30, Standard Duty
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-18243-K04
- Zoro # G301758294
- UPC # 784474611329
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 30A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Cable Tie, 36" (7-P36)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- SQUARE D Cb Handle Padlock Attachment (QBPA)
- LUTRON Lighting Dimmer, Toggle, Ivory, 120V (AYCL-153P-IV)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- Meltric Pin & Sleeve Receptacles