Shop All Pin & Sleeve Receptacles
Meltric
31-18243-K04-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 31-18243-K04-4X
Zoro # G201757618
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-18243-K04-4X
- Zoro # G201757618
- UPC # 784474645409
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 4X 3P+G 30A 480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1 C-100)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- 3M 22-18 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG18-47PX-A)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215VH)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- Meltric Pin & Sleeve Receptacles