Shop All Pin & Sleeve Receptacles
Meltric
31-18237-K16 INLET
Mfr # 31-18237-K16
Zoro # G701756548
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-18237-K16
- Zoro # G701756548
- UPC # 784474612111
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 8 AWG |
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 3R 3P+N+G 30A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 120x80x85mm, Abs (Q1289ABD)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAMBB-36F/G)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 50 ft. (2158)
- DARE WIRE SPLICING SLVE 100CT (DP2-3/100)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-18043 INLET (33-18043)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- Meltric Pin & Sleeve Receptacles