Shop All Pin & Sleeve Receptacles
Meltric
31-18235-K16-972 INLET
Mfr # 31-18235-K16-972
Zoro # G501757981
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 120V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-18235-K16-972
- Zoro # G501757981
- UPC # 784474055109
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 3R 1P+N+G 30A 120 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- VAST Splice, Eg, 4 Hole, PK15 (V355EG-15)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JJS-250)
- RACO Compr Connector, Rgd/Imc, 1-1/4", Ins Stl (3805RAC)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Meltric Pin & Sleeve Devices