Shop All Pin & Sleeve Receptacles
Meltric
31-18233-K16 INLET
Mfr # 31-18233-K16
Zoro # G401759726
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-18233-K16
- Zoro # G401759726
- UPC # 784474625524
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 30A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- POWER FIRST Line Crd GFCI, 100 ft., Ylw, 15A, 5-15P, 125V (11X437)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- Meltric Pin & Sleeve Devices