Shop All Pin & Sleeve Receptacles
Meltric
31-18233-K16-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 31-18233-K16-4X
Zoro # G801757636
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-18233-K16-4X
- Zoro # G801757636
- UPC # 784474035347
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 208V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box 2 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Contact Configuration | 3P+G |
Keying Position | 23 |
Color Code | Blue |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Impact Rating | IK08 |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 4X 3P+G 30A 208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- FAITH 3.6A/5V USB Outlet and 15A/125V Decorator Tamper-Resistant Duplex Receptacle, White, 2 Pack, 2PK (CZ07-WH-02)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- Meltric Pin & Sleeve Receptacles