Shop All Pin & Sleeve Receptacles
Meltric
31-18232-K16-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 31-18232-K16-4X
Zoro # G501756465
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-18232-K16-4X
- Zoro # G501756465
- UPC # 784474685504
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 4X 2P+G 30A 208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L15-20R Locking 3-Phase 20A 250V Connector (L1530L1520-018)
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- FLUKE Rplcmt Bladehead, For 41106,41108, 5G108 (JR-LEV-1-H)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-38043 INLET (33-38043)
- Meltric Pin & Sleeve Devices