Shop All Pin & Sleeve Receptacles
Meltric
31-18183-K14-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 31-18183-K14-4X
Zoro # G201759636
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-18183-K14-4X
- Zoro # G201759636
- UPC # 784474019651
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 30A 600 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- GRAPE SOLAR Charge Controller, 40A Max. Current (GS-PWM-COMET-40)
- POWER FIRST 45 ft. 14/3 Lighted Locking Extension Cord SJTOW (4FZY6)
- HUBBELL PREMISE WIRING Adapter Panel, ST (FSPNSTSS6)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-68072 INLET (63-68072)
- Meltric Pin & Sleeve Receptacles