Shop All Pin & Sleeve Receptacles
Meltric
31-18176-K07-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 31-18176-K07-4X
Zoro # G101759507
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-18176-K07-4X
- Zoro # G101759507
- UPC # 784474022989
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 4X 2P+N+G 30A 125/250 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, Aluminum (FS-500SS AL 24.00)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC (E57-12LE10-B1D)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 25A, 600V AC, Indicating (FRS-R-25ID)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 69-98043 INLET (69-98043)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- Meltric Pin & Sleeve Receptacles