Shop All Pin & Sleeve Receptacles
Meltric
31-18175-K07-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 31-18175-K07-4X
Zoro # G201759391
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-18175-K07-4X
- Zoro # G201759391
- UPC # 784474678209
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 4X 1P+N+G 30A 125 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (7S40F)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 51 PSI (A6-153221)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20307R)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-68143 INLET (63-68143)
- Meltric Pin & Sleeve Receptacles