Shop All Pin & Sleeve Receptacles
Meltric
31-14247-K04-972-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 31-14247-K04-972-4X
Zoro # G101759125
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14247-K04-972-4X
- Zoro # G101759125
- UPC # 784474073783
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+N+G 30A 277/480 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.95in ID, Gray, 8in (8447-8)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- ILSCO Surecrimp Copper Compression Sleeve, PK3 (CT-6-EC)
- SWE-TECH 3C Decora Wall Plate Insert, White, Blank (FWT301-1005)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-98143 INLET (63-98143)
- Meltric Pin & Sleeve Devices