Shop All Pin & Sleeve Receptacles
Meltric
31-14243-K04-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 31-14243-K04-NC
Zoro # G501758995
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Female
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-14243-K04-NC
- Zoro # G501758995
- UPC # 784474629683
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Dimensions | 3.75 in H x 3.26 in D |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 30A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- MERSEN Forklift Limiter Fuse, ALS Series, 250 A, General Purpose, 125V AC, Bolt-On (ALS250)
- DOLPHIN COMPONENTS 0.59" Cable Tie NAT PK 1000 (DC-LPM-2)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410G)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-98167 INLET (33-98167)
- Meltric Pin & Sleeve Receptacles