Shop All Pin & Sleeve Receptacles
Meltric
31-14243-K04-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 31-14243-K04-4X
Zoro # G201757571
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14243-K04-4X
- Zoro # G201757571
- UPC # 784474645416
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 30A 480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, enclosure, NEMA Size 00, 0, 1, 8903SM lighting, NEMA 3R (9991SCH2)
- GARDNER BENDER Toggle Switch, DPDT, 20A, 125VAC, On/On (GSW-15)
- EATON BUSSMANN Automotive Fuse, SFE Series, 7.5A, 32V DC, Indicating, 5 PK (SFE-7-1/2)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Black (SR-ED-H3-LG-BK)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- Meltric Pin & Sleeve Receptacles