Shop All Pin & Sleeve Receptacles
Meltric
31-14243-K04-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 31-14243-K04-375-843
Zoro # G101757312
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14243-K04-375-843
- Zoro # G101757312
- UPC # 784474033763
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 24 |
Hz | 60 Hz |
Color Code | Red |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
IP Rating | IP55 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Contact Configuration | 3P+G |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 30A 480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52M1X)
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412201608C)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- Meltric Pin & Sleeve Devices