Shop All Pin & Sleeve Receptacles
Meltric
31-14243-K04-375-843-4X RECEPTACLE PADLOCKABLE MUSHROOM PAWL TYPE 4X W
Mfr # 31-14243-K04-375-843-4X
Zoro # G101758388
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14243-K04-375-843-4X
- Zoro # G101758388
- UPC # 784474045438
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Keying Position | 24 |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Hz | 60 Hz |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Color Code | Red |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Contact Configuration | 3P+G |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 30A 480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1-DC12)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Red (WL904-10-RED)
- OMRON Count Totalizer (H7EC-NFV-B)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- Meltric Pin & Sleeve Receptacles