Shop All Pin & Sleeve Receptacles
Meltric
31-14237-K16-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 31-14237-K16-4X
Zoro # G401757203
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-14237-K16-4X
- Zoro # G401757203
- UPC # 784474034357
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 120/208V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Color Code | Blue |
IP Rating | IP66/67 |
Contact Configuration | 3P+N+G |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Keying Position | 23 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+N+G 30A 120/208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- BUYERS PRODUCTS Black 4-Switch Panel 3-On/Off 1-Momentary (6391204)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- Meltric Pin & Sleeve Receptacles