Shop All Pin & Sleeve Receptacles
Meltric
31-14237-K16-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 31-14237-K16-375-843
Zoro # G901757239
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14237-K16-375-843
- Zoro # G901757239
- UPC # 784474033572
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 120/208V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Keying Position | 23 |
Contact Configuration | 3P+N+G |
IP Rating | IP55 |
Color Code | Blue |
Hz | 60 Hz |
Impact Rating | IK08 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+N+G 30A 120/208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- ZORO SELECT Wall Switch, 20A, Red, 2-Pole Type, Toggle (4902BRED)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R22)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-38143 INLET (63-38143)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- Meltric Pin & Sleeve Receptacles