Shop All Pin & Sleeve Receptacles
Meltric
31-14236-K16 RECEPTACLE
Mfr # 31-14236-K16
Zoro # G101756223
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14236-K16
- Zoro # G101756223
- UPC # 784474656191
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+N+G 30A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C242408)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- Meltric Pin & Sleeve Receptacles