Shop All Pin & Sleeve Receptacles
Meltric
31-14235-K16-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 31-14235-K16-972-843
Zoro # G601757959
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 120V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14235-K16-972-843
- Zoro # G601757959
- UPC # 784474055116
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 1P+N+G 30A 120 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (14H181)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Multiple (XB5RFA02)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-250CB)
- DROSSBACH Installation Tool, For Conduit 1 1/2-2 In (SLT-32)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- Meltric Pin & Sleeve Receptacles