Shop All Pin & Sleeve Receptacles
Meltric
31-14233-K16-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 31-14233-K16-4X
Zoro # G101757220
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14233-K16-4X
- Zoro # G101757220
- UPC # 784474035330
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 208V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Color Code | Blue |
Keying Position | 23 |
Number of Aux. Outputs | NO AUX |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 3P+G |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 30A 208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A EXTENSION CORD, 50FT, BULK (A10-5050E)
- INTERMATIC Timer, Spring Wound (FD60M)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 37-68072 INLET (37-68072)
- Meltric Pin & Sleeve Receptacles