Shop All Pin & Sleeve Receptacles
Meltric
31-14183-K14-375-4X RECEPTACLE MUSHROOM PAWL TYPE 4X WATERTIGHTNESS
Mfr # 31-14183-K14-375-4X
Zoro # G401759641
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-14183-K14-375-4X
- Zoro # G401759641
- UPC # 784474019637
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 30A 600 VAC 60 Hz NO AUX MUSHROOM PAWL TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell BR851B Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1BBA-R63/D)
- MERSEN Semiconductor Fuse, Fast-Acting, 8A, 570V AC, Non-Indicating (DCT8-2)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- Meltric Pin & Sleeve Receptacles