Shop All Pin & Sleeve Receptacles
Meltric
31-14176-K07 RECEPTACLE
Mfr # 31-14176-K07
Zoro # G101757336
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14176-K07
- Zoro # G101757336
- UPC # 784474625579
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+N+G 30A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667123)
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J179)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- Meltric Pin & Sleeve Devices