Shop All Pin & Sleeve Receptacles
Meltric
31-14176-K07-843 RECEPTACLE PADLOCK PAWL
Mfr # 31-14176-K07-843
Zoro # G001759515
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14176-K07-843
- Zoro # G001759515
- UPC # 784474060547
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Use With | Mating Box MB3 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Keying Position | 17 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Contact Configuration | 2P+N+G |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Operating Temp. Range | -40C to 60C |
Color Code | Orange |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
IP Rating | IP55 |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+N+G 30A 125/250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 9 Pins, Square, 120VAC (MJN2CK-AC120)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Black, Rubber (19YD95)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-38075 INLET (63-38075)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- Meltric Pin & Sleeve Receptacles