Shop All Pin & Sleeve Receptacles
Meltric
31-14175-K07 RECEPTACLE
Mfr # 31-14175-K07
Zoro # G501756137
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14175-K07
- Zoro # G501756137
- UPC # 784474620604
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 1P+N+G 30A 125 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Flat Plate, Silver (V353EG)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, B Curve (M9F21120)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (5362BBLK)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 03-A8001 INLET (03-A8001)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- Meltric Pin & Sleeve Receptacles