Shop All Pin & Sleeve Receptacles
Meltric
31-14173-K07-843 RECEPTACLE PADLOCK PAWL
Mfr # 31-14173-K07-843
Zoro # G401759757
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-14173-K07-843
- Zoro # G401759757
- UPC # 784474637039
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 30A 250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- GENERAC Carburetor (0K1588)
- SOUTHWIRE Southwire-Coleman Cable 224260 2Out Outdoor 7-day Digital Timer (224260)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- Meltric Pin & Sleeve Receptacles