Shop All Pin & Sleeve Receptacles
Meltric
31-14173-K07-843-4X RECEPTACLE PADLOCK PAWL TYPE 4X WATERTIGHTNESS
Mfr # 31-14173-K07-843-4X
Zoro # G401759610
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-14173-K07-843-4X
- Zoro # G401759610
- UPC # 784474039338
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Color Code | Orange |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 3P+G |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Impact Rating | IK08 |
Hz | 60 Hz |
IP Rating | IP66/67 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Keying Position | 17 |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 30A 250 VAC 60 Hz NO AUX PADLOCK PAWL TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- SQUARE D Miniature Circuit Breaker, HOM Series 200A, 2 Pole, 120/240V AC (HOM2200)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V (M5100R9)
- Meltric Pin & Sleeve Receptacles