Shop All Hazardous Location Receptacles
Meltric
2817043 RECEPTACLE/ANGLE ADAPTER
Mfr # 2817043
Zoro # G101756001
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Frequency 60 Hz
- Wiring Capacity 16 AWG - 10 AWG
- Maximum Operating Temperature 140F (60C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 2817043
- Zoro # G101756001
- UPC # 784474066518
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Description
DXA1 RECEPTACLE/ANGLE ADAPTER METAL BLACK SIZE 2 IP 66/67 3P+G 20A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2in., Silver (2520-2)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- Meltric Hazardous Location Receptacles