Shop All Hazardous Location Receptacles
Meltric
281316734 CONNECTOR
Mfr # 281316734
Zoro # G501755628
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Number of Notch Positions 24
- Minimum Operating Temperature -67F (-55C)
- Load Break, Normal Operation 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 281316734
- Zoro # G501755628
- UPC # 784474084857
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 2 |
Description
DXA1 CONNECTOR METAL BLACK SIZE 2 IP 66/67 3P+N+G 20A 208 VAC 60 Hz 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ001)
- L.H. DOTTIE L.H. Dottie 4'' EMT Plastic Bushing, 25PK (EMTB400)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (9806)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- Meltric Pin & Sleeve Devices