Shop All Hazardous Location Receptacles
Meltric
281314334 CONNECTOR
Mfr # 281314334
Zoro # G201755690
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Short Circuit Rating, Fusing 25 KA 30A (400%) RK1 NTD
- Phase Terminal Tightening Torque 7.1 IN-LBS / 0.8 N-M
- Short Circuit Rating 25 KA - MAKE & WITHSTAND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 281314334
- Zoro # G201755690
- UPC # 784474073394
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Thread Size | 3/4" NPT |
Description
DXA1 CONNECTOR METAL BLACK SIZE 2 IP 66/67 3P+G 20A 600 VAC 60 Hz 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- MKT FASTENING Conduit Strap, 1", PK50 (TW100)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- Meltric Hazardous Location Receptacles