Shop All Hazardous Location Receptacles
Meltric
281116734 PLUG
Mfr # 281116734
Zoro # G101755622
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Voltage Color Code Blue
- Short Circuit Rating 25 KA - MAKE & WITHSTAND
- Rated Voltage 208 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 281116734
- Zoro # G101755622
- UPC # 784474082570
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Thread Size | 3/4" NPT |
Description
DXA1 PLUG METAL BLACK SIZE 2 IP 66/67 3P+N+G 20A 208 VAC 60 Hz 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 50 PK (GMA-500-R)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G075)
- CABUR Power Supply, 90 to 264V AC, 24V DC, 240W, 10A, DIN Rail (XCSF240C)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- Meltric Hazardous Location Receptacles